Beli portable bandsaw di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MILWAUKEE Portable Band Saw TableDeskripsi:This band saw table converts standard and deep-cut Milwaukee portable band saws into stationary units. It mounts to a workbench or has slots that accept 3/4" diameter pipe for legs.atribut:
- For use with: 6225, 6230N, 6230, 6232-6N, 6232-6, 6236N, 6236
- Size (HxWxD) (inch): 24x12 19/50x7
- Size: 24 in H x 12-19/50 in W x 7 in D
- UNSPSC: 23152205
- MILWAUKEE Portable Band Saw (Mesin Gergaji Pita Baterai)Deskripsi:Milwaukee-brand cordless portable band saws make cuts in pipe, conduit, and threaded rod. Brand-specific batteries can often be used with a variety of cordless tools by the same brand/manufacturer that have the same battery series and voltage.atribut:
- Available Battery Packs: M18 B2 JP, M18 B5 JP, M18 HB3 JP, M18 HB8 JP, M18 HB12 JP, M18B5-CR JP, M18 FB6 JP
- Available Chargers: M12-18FC JP, M12-18SC JP, M18 DFC JP, M18 PC6 JP, M18 DBSC JP
- Blade Length (mm): 1139.83 (circumference) x 12.7 (width) x 0.5 (thickness)
- Content Set: With case
- Cutting Capacity Round Pipe (Φmm): 85
- Cutting Capacity Square Pipe (mm): 85x85
- Fuel Gauge: Yes
- LED Light: Yes
- Maximum Cutting Capacity (mm): 125x125
- Power Supply Voltage (V): 18
- MILWAUKEE Portable Bandsaw Blade (Mata Gergaji Pita)Deskripsi:Blades for standard portable band saws have a length of 32-7/8" to 35-3/8" and are used to cut metal pipe, strut channel, and threaded rod. They are used on medium-sized band saws with a 3" to 3-1/2" cutting capacity.atribut:
- Blade Thickness (inch): 0.02
- Blade Width (inch): 1/2
- KRISBOW Mesin Gergaji PitaDeskripsi:Produk ini sangat diandalkan untuk pemotongan yang berkelanjutan dan memerlukan pemotongan dengan material yang sangat banyak. Mesin bandsaw ini sering digunakan di industri, pabrik atau bengkel.
- Keensaw Bandsaw Blade TPI 5/8 (Mata Gergaji Pita)Deskripsi:Keensaw Blade terdiri dari kombinasi dua bagian material, yaitu High Speed Steel (HSS) pada ujung gigi dipadukan dengan besi flexible Alloy guna mencapai kelenturan dan daya tahan yang tinggi untuk memotong material.Aplikasi:-Mild steel-Case-hardened steel-Free cutting steel-Heat-treatable steelatribut:
- Teeth Per Inch: 5/8
- NACHI Metal Bandsaw Blade for Contour Machine BA Barmec (Mata Gergaji Pita)Deskripsi:Application for Structural case-hardening Steels, Automatic Steels, Alloy Steels, Temper Steels, Bearing Steels, Spring Steels, Tool Steels.atribut:
- Thickness (mm): 0.65
- Material: SK (Alloy Steel)
- MILWAUKEE Battery Pack (Baterai Perkakas Listrik)Deskripsi:Delivers more runtime, more power and more life than standard lithium-ion batteries. The M12 REDLITHIUM-ION Battery features superior pack construction, electronics and performance to deliver more work per charge and more work over the life of the pack. With MILWAUKEE durability built into each pack, this battery runs cooler. Managed by MILWAUKEE’s exclusive REDLINK Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Upgrade to the M12 REDLITHIUM-ION 6.0Ah Battery to instantly increase the runtime and durability of your MILWAUKEE M12 cordless tools.
- Keensaw Semi Automatic Bandsaw Machine (Mesin Gergaji Pita)Deskripsi:Dual column structureHydraulic clamping system.Blade cleaning brush.Working light.Manual feed rollerManual work height controlLength stopperOne roller table.One piece of M42 bi-metal band saw blade.One set of tools.atribut:
- Coolant Motor (kW): 0.04
- Blade tension: Manual
- Feeding: Manual
- Keensaw Bandsaw Blade TPI 4/6 (Mata Gergaji Pita)atribut:
- Teeth Per Inch: 4/6
- MILWAUKEE Cordless Band Saw Fuel (Mesin Gergaji Pita Baterai)Deskripsi:The M18 FUEL 125mm Deep Cut Bandsaw cuts faster than its corded counterparts, provides the same legendary durability of a MILWAUKEE corded band saw, and delivers more run time than other cordless options. Utilising a POWERSTATE Brushless motor and Constant Power Technology, the M18 FUEL Deep Cut Band Saw cuts faster than corded band saws. It also delivers the same legendary durability that has made MILWAUKEE Corded Deep Cut Band Saws second to none for decades by utilising over 90% of the same parts. Equipped with Jobsite Armor Technology, the tool is better protected from drops and debris with a proprietary composite material and crush zone barriers to absorb impacts. REDLITHIUM-ION Battery Technology provides more run-time through superior pack construction, electronics, and more work per charge over the life of the battery. REDLINK PLUS Intelligence has the most advanced system of cordless power tool electronics, providing optimised performance, electronic clutch, and overload protection using total system communication between tool, battery and charger. The M18 FUEL 125mm Deep Cut Bandsaw features a tool-free locking adjustable shoe that can adjust from an extended shoe to no shoe in seconds. Other innovative features include a hang hook for easy storage in-between cuts, LED light to illuminate the cutting area, superior cut visibility, and a balanced body design that allows the tool to rest naturally and comfortably in the user’s hands.atribut:
- Blade Length (mm): 1139.83
- Battery Platform: M18 Redlithium-ion
- Voltage (V): 18
- GOSAVE Ratchet Tie Down 5tonatribut:
- Webbing Color: Yellow
- EHWA Resin Polishing Pad (Pad Poles)atribut:
- Thickness Pads (mm): 10
- MILWAUKEE Hydraulic Brushless Underground Cutter (Pemotong Kabel Hidrolik)atribut:
- Cutting Range (mm): 75 (CU/AL Cutting Jaw)
- Cutting Speed (s): 9.5
- Head Rotation (°): 340
- Number of Cuts: 100+ (per 5.0Ah battery pack)
- Output Force (t): 9
- Voltage (V): 18
- METABO Pipe Belt SanderDeskripsi:-Powerful tube belt sander for processing even larger stainless steel pipes -Large wrap angle of 270 degrees for smooth surfaces and quick work progress -Metabo Marathon motor with patented dust protection for long service life -Vario-Tacho-Constamatic (VTC)-Full Wave Electronics with Thumbwheel: for working at customised speeds to suit the application material and speeds that remain almost constant, even under load -Rubberised drive roller: reduces slipping of the sanding belt -Tool-free change of sanding belt and adjustable belt guide -Overload protection: protects the motor from overheating -Electronic soft start for smooth start-up -Restart protection: prevents unintentional start-up after power supply interruption -Auto-stop carbon brushes to protect the motoratribut:
- Rated Input Power (W): 1550
- Belt Speed in Idle (m/s): 8.4-28
- Maximum Pipe Diameter (mm): 180
- AKS Air Compressor Nitrogen Generator for Tire Inflator (Pompa Angin Kapasitas Besar)atribut:
- Power Supply (V/Hz): 220/50-60
- Nitrogen Purity (%): 95 to 99
- Air Inlet Pressure (bar): 9 to 10 (130 to 145Psi)
- Air Compressor Required (kW): 5.5 to 7.5 (10Bar, 1 to 1.5m3/min)
- Nitrogen Output Pressure (Bar): 1 to 6 (15 to 87PSi)
- Output Capacity (L/minute): 50 to 70 (13.2 to 18.5 Gallon/min)
- Hose (m): Automatic hose reel 9.5
- Makita Cordless Band Saw Portable (Mesin Gergaji Pita Baterai)atribut:
- Battery Type: Lithium-ion
- Fort Power Supply Output Tunggal 24V DC (Catu Daya)atribut:
- Output Voltage (V DC): 24
Daftar Harga portable bandsaw Terbaru October 2026
| MILWAUKEE Portable Band Saw Table | Rp12.999.900 |
| MILWAUKEE Portable Band Saw (Mesin Gergaji Pita Baterai) | Rp16.999.900 |
| MILWAUKEE Portable Bandsaw Blade (Mata Gergaji Pita) | Rp799.900 |
| KRISBOW Mesin Gergaji Pita | Rp17.999.900 |
| Keensaw Bandsaw Blade TPI 5/8 (Mata Gergaji Pita) | Rp209.900 |
| WEIDMULLER Cable Cutter | Rp1.499.900 |
| NACHI Metal Bandsaw Blade for Contour Machine BA Barmec (Mata Gergaji Pita) | Rp2.099.900 |
| MILWAUKEE Battery Pack (Baterai Perkakas Listrik) | Rp749.900 |
| Keensaw Semi Automatic Bandsaw Machine (Mesin Gergaji Pita) | Rp129.999.900 |
| Keensaw Bandsaw Blade TPI 4/6 (Mata Gergaji Pita) | Rp209.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)




















































































































































/8gP107294304-1.jpg)
/8yP107294322-1.jpg)

/2zP104586107-1.jpg)

/h1P101002613-3.jpg)
/P103118112-1.jpg)
/36P107312114-1.jpg)
/1sP104586064-1.jpg)
/P103118316-1.jpg)
/onP102134887-31.jpg)
/moP106084816-1.jpg)
/oiP113720882-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/MILWAUKEE%20Safety%20Helmet%20(Helm%20Proyek%2FHelm%20Safety)/feP107286554-1.jpg)

/2dP105603085-1.jpg)
/P101578347-1.jpg)
/evP103845535-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)